- F Series QD Bushing
- 1.9375 in Bore Size
- 5.625 in Bolt Circle
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 1.938 in - 1 15/16 in |
| Bushing Series | F |
| Weight | 17.002 LB |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 1.938 in - 1 15/16 in |
| Bushing Series | F |
| Weight | 17.002 LB |