- F Series QD Bushing
- 1.75 in Bore Size
- 5.625 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 1.750 in - 1 3/4 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Weight | 17.513 LB |
| Inch/Metric | Inch |
| Bore Size | 1.750 in - 1 3/4 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Weight | 17.513 LB |