- F Series QD Bushing
- 2.5 in Bore Size
- 5.625 in Bolt Circle
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 2.500 in - 2 1/2 in |
| Bushing Series | F |
| Inch/Metric | Inch |
| Weight | 15.144 LB |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 2.500 in - 2 1/2 in |
| Bushing Series | F |
| Inch/Metric | Inch |
| Weight | 15.144 LB |