- F Series QD Bushing
- 2.25 in Bore Size
- 5.625 in Bolt Circle
| Bore Size | 2.250 in - 2 1/4 in |
| Bolt Circle Diameter | 5.625 in |
| Bushing Series | F |
| Inch/Metric | Inch |
| Weight | 16.03 LB |
| Bore Size | 2.250 in - 2 1/4 in |
| Bolt Circle Diameter | 5.625 in |
| Bushing Series | F |
| Inch/Metric | Inch |
| Weight | 16.03 LB |