- F Series QD Bushing
- 2.8125 in Bore Size
- 5.625 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 2.813 in - 2 13/16 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Weight | 13.903 LB |
| Inch/Metric | Inch |
| Bore Size | 2.813 in - 2 13/16 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Weight | 13.903 LB |