- F Series QD Bushing
- 2.75 in Bore Size
- 5.625 in Bolt Circle
| Bushing Series | F |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 2.750 in - 2 3/4 in |
| Weight | 14.163 LB |
| Bushing Series | F |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 2.750 in - 2 3/4 in |
| Weight | 14.163 LB |