- F Series QD Bushing
- 2.375 in Bore Size
- 5.625 in Bolt Circle
| Bushing Series | F |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 2.375 in - 2 3/8 in |
| Weight | 15.599 LB |
| Bushing Series | F |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 2.375 in - 2 3/8 in |
| Weight | 15.599 LB |