- F Series QD Bushing
- 2.3125 in Bore Size
- 5.625 in Bolt Circle
| Bolt Circle Diameter | 5.625 in |
| Bushing Series | F |
| Bore Size | 2.313 in - 2 5/16 in |
| Inch/Metric | Inch |
| Weight | 15.817 LB |
| Bolt Circle Diameter | 5.625 in |
| Bushing Series | F |
| Bore Size | 2.313 in - 2 5/16 in |
| Inch/Metric | Inch |
| Weight | 15.817 LB |