- F Series QD Bushing
- 2.625 in Bore Size
- 5.625 in Bolt Circle
| Bore Size | 2.625 in - 2 5/8 in |
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Inch |
| Bushing Series | F |
| Weight | 14.666 LB |
| Bore Size | 2.625 in - 2 5/8 in |
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Inch |
| Bushing Series | F |
| Weight | 14.666 LB |