- F Series QD Bushing
- 2.875 in Bore Size
- 5.625 in Bolt Circle
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Inch |
| Bore Size | 2.875 in - 2 7/8 in |
| Weight | 16.637 LB |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Inch |
| Bore Size | 2.875 in - 2 7/8 in |
| Weight | 16.637 LB |