- F Series QD Bushing
- 3.0625 in Bore Size
- 5.625 in Bolt Circle
| Bore Size | 3.063 in - 3 1/16 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Inch |
| Weight | 12.802 LB |
| Bore Size | 3.063 in - 3 1/16 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Inch |
| Weight | 12.802 LB |