- F Series QD Bushing
- 3.3125 in Bore Size
- 5.625 in Bolt Circle
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Inch |
| Bore Size | 3.313 in - 3 5/16 in |
| Bushing Series | F |
| Weight | 11.606 LB |
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Inch |
| Bore Size | 3.313 in - 3 5/16 in |
| Bushing Series | F |
| Weight | 11.606 LB |