- F Series QD Bushing
- 3.625 in Bore Size
- 5.625 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 3.625 in - 3 5/8 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Weight | 9.976 LB |
| Inch/Metric | Inch |
| Bore Size | 3.625 in - 3 5/8 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Weight | 9.976 LB |