- F Series QD Bushing
- 3.4375 in Bore Size
- 5.625 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 3.438 in - 3 7/16 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Weight | 10.972 LB |
| Inch/Metric | Inch |
| Bore Size | 3.438 in - 3 7/16 in |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Weight | 10.972 LB |