- F Series QD Bushing
- 3 in Bore Size
- 5.625 in Bolt Circle
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 3.000 in - 3 in |
| Bushing Series | F |
| Inch/Metric | Inch |
| Weight | 13.086 LB |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 3.000 in - 3 in |
| Bushing Series | F |
| Inch/Metric | Inch |
| Weight | 13.086 LB |