- F Series QD Bushing
- 55 mm Bore Size
- 5.625 in Bolt Circle
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Metric |
| Bushing Series | F |
| Bore Size | 2.165 in - 55 mm |
| Weight | 16.5 LB |
| Bolt Circle Diameter | 5.625 in |
| Inch/Metric | Metric |
| Bushing Series | F |
| Bore Size | 2.165 in - 55 mm |
| Weight | 16.5 LB |