- F Series QD Bushing
- 70 mm Bore Size
- 5.625 in Bolt Circle
| Inch/Metric | Metric |
| Bore Size | 2.756 in - 70 mm |
| Bolt Circle Diameter | 5.625 in |
| Bushing Series | F |
| Weight | 14.25 LB |
| Inch/Metric | Metric |
| Bore Size | 2.756 in - 70 mm |
| Bolt Circle Diameter | 5.625 in |
| Bushing Series | F |
| Weight | 14.25 LB |