- F Series QD Bushing
- 75 mm Bore Size
- 5.625 in Bolt Circle
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 2.953 in - 75 mm |
| Inch/Metric | Metric |
| Bushing Series | F |
| Weight | 13.0 LB |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 2.953 in - 75 mm |
| Inch/Metric | Metric |
| Bushing Series | F |
| Weight | 13.0 LB |