- F Series QD Bushing
- 85 mm Bore Size
- 5.625 in Bolt Circle
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 3.346 in - 85 mm |
| Inch/Metric | Metric |
| Weight | 11.89 LB |
| Bushing Series | F |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 3.346 in - 85 mm |
| Inch/Metric | Metric |
| Weight | 11.89 LB |