- Guide Roller Flat Belt with Mounting Bracket
| Bracket Width | 8 in |
| Bracket Length | 2 1/2 in |
| Mounting Type | Vertical |
| Bolt Hole Spacing - Width | 5.5 in |
| Overall Height | 8.25 in |
| Material | Steel |
| Mounting Height | 8.25 in |
| Weight | 6.0 LB |
| Bracket Width | 8 in |
| Bracket Length | 2 1/2 in |
| Mounting Type | Vertical |
| Bolt Hole Spacing - Width | 5.5 in |
| Overall Height | 8.25 in |
| Material | Steel |
| Mounting Height | 8.25 in |
| Weight | 6.0 LB |