- Guide Roller Return with Mounting Bracket
- 4 1/2" Drop
| Bolt Hole Spacing - Width | 4 in |
| Bracket Length | 2 in |
| Material | Steel |
| Mounting Height | 4.5 in |
| Bracket Width | 6 in |
| Mounting Type | Vertical |
| Weight | 6.0 LB |
| Bolt Hole Spacing - Width | 4 in |
| Bracket Length | 2 in |
| Material | Steel |
| Mounting Height | 4.5 in |
| Bracket Width | 6 in |
| Mounting Type | Vertical |
| Weight | 6.0 LB |