- 4 in Diameter Replacement Roller
| Roller Material | Steel |
| Belt Width | 30 in |
| Idler Type | Return Idler |
| Roller Length | 32.62 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Weight | 41.0 LB |
| Roller Material | Steel |
| Belt Width | 30 in |
| Idler Type | Return Idler |
| Roller Length | 32.62 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 5 in |
| Weight | 41.0 LB |