- Return Roll Guard
- 4 1/2 in Drop
- Heavy-Duty
- 24 in Belt Width
- 30 1/2 in Shield Length
| Duty | Heavy-Duty |
| Drop | 4 1/2 in |
| Belt Width | 24 in |
| Shield Length | 30 1/2 in |
| Bolt Centers | 33 in |
| Weight | 4.0 LB |
| Duty | Heavy-Duty |
| Drop | 4 1/2 in |
| Belt Width | 24 in |
| Shield Length | 30 1/2 in |
| Bolt Centers | 33 in |
| Weight | 4.0 LB |