- JS Series QD Bushing
- 4 in Bore Size
- 6.25 in Bolt Circle
| Bore Size | 4.000 in - 4 in |
| Bolt Circle Diameter | 6.25 in |
| Inch/Metric | Inch |
| Bushing Series | JS |
| Weight | 14.16 LB |
| Bore Size | 4.000 in - 4 in |
| Bolt Circle Diameter | 6.25 in |
| Inch/Metric | Inch |
| Bushing Series | JS |
| Weight | 14.16 LB |