- Weld-On Hub for Bushing 10085
| Bore Range [Min] | 7 in |
| Pilot Diameter | 18.75 in |
| Bushing Series | 10085 |
| Bore Range [Max] | 10 in |
| Length Through Bore | 4.13 in |
| Weight | 128.0 LB |
| Bore Range [Min] | 7 in |
| Pilot Diameter | 18.75 in |
| Bushing Series | 10085 |
| Bore Range [Max] | 10 in |
| Length Through Bore | 4.13 in |
| Weight | 128.0 LB |