- Weld-On Hub for Bushing 120100
| Length Through Bore | 5.38 in |
| Bore Range [Max] | 12 in |
| Bushing Series | 120100 |
| Bore Range [Min] | 8 in |
| Pilot Diameter | 21.75 in |
| Weight | 225.0 LB |
| Length Through Bore | 5.38 in |
| Bore Range [Max] | 12 in |
| Bushing Series | 120100 |
| Bore Range [Min] | 8 in |
| Pilot Diameter | 21.75 in |
| Weight | 225.0 LB |