- Weld-On Hub for Bushing 3020
| Length Through Bore | 1.63 in |
| Pilot Diameter | 5.125 in |
| Bore Range [Min] | 0.9375 in |
| Bore Range [Max] | 3.25 in |
| Bushing Series | 3020 |
| Weight | 6.14 LB |
| Length Through Bore | 1.63 in |
| Pilot Diameter | 5.125 in |
| Bore Range [Min] | 0.9375 in |
| Bore Range [Max] | 3.25 in |
| Bushing Series | 3020 |
| Weight | 6.14 LB |