- Weld-On Hub for Bushing 3535
| Length Through Bore | 1.63 in |
| Bore Range [Min] | 1.1875 in |
| Bushing Series | 3535 |
| Bore Range [Max] | 3.9375 in |
| Pilot Diameter | 6.25 in |
| Weight | 5.86 LB |
| Length Through Bore | 1.63 in |
| Bore Range [Min] | 1.1875 in |
| Bushing Series | 3535 |
| Bore Range [Max] | 3.9375 in |
| Pilot Diameter | 6.25 in |
| Weight | 5.86 LB |