- Weld-On Hub for Bushing 4040
| Pilot Diameter | 7.25 in |
| Bore Range [Min] | 1.4375 in |
| Length Through Bore | 2.13 in |
| Bore Range [Max] | 4.4375 in |
| Bushing Series | 4040 |
| Weight | 13.13 LB |
| Pilot Diameter | 7.25 in |
| Bore Range [Min] | 1.4375 in |
| Length Through Bore | 2.13 in |
| Bore Range [Max] | 4.4375 in |
| Bushing Series | 4040 |
| Weight | 13.13 LB |