- Weld-On Hub for Bushing 4545
| Length Through Bore | 2.63 in |
| Bore Range [Min] | 1.9375 in |
| Pilot Diameter | 8 in |
| Bushing Series | 4545 |
| Bore Range [Max] | 4.9375 in |
| Weight | 14.83 LB |
| Length Through Bore | 2.63 in |
| Bore Range [Min] | 1.9375 in |
| Pilot Diameter | 8 in |
| Bushing Series | 4545 |
| Bore Range [Max] | 4.9375 in |
| Weight | 14.83 LB |