- Weld-On Hub for Bushing 5050
| Bore Range [Min] | 2.4375 in |
| Bushing Series | 5050 |
| Pilot Diameter | 8.75 in |
| Bore Range [Max] | 5 in |
| Length Through Bore | 4.88 in |
| Weight | 18.87 LB |
| Bore Range [Min] | 2.4375 in |
| Bushing Series | 5050 |
| Pilot Diameter | 8.75 in |
| Bore Range [Max] | 5 in |
| Length Through Bore | 4.88 in |
| Weight | 18.87 LB |