- Weld-On Hub for Bushing 6050
| Pilot Diameter | 12.125 in |
| Bushing Series | 6050 |
| Bore Range [Min] | 4.4375 in |
| Bore Range [Max] | 6 in |
| Length Through Bore | 2.88 in |
| Weight | 42.0 LB |
| Pilot Diameter | 12.125 in |
| Bushing Series | 6050 |
| Bore Range [Min] | 4.4375 in |
| Bore Range [Max] | 6 in |
| Length Through Bore | 2.88 in |
| Weight | 42.0 LB |