Skip to content Skip to navigation menu
Precision Pulley & IdlerK70-TL HUB RB

K70-TL HUB RB

Taperlock Weld On Hub
Item #101395275
  • Weld-On Hub for Bushing 7060
Precision Pulley & IdlerK70-TL HUB RB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Weld-On Hub for Bushing 7060
Length Through Bore 3.38 in
Bushing Series 7060
Pilot Diameter 13.5 in
Bore Range [Min] 4.9375 in
Bore Range [Max] 7 in
Weight 58.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison