- Weld-On Hub for Bushing 8065
| Bore Range [Min] | 5.4375 in |
| Length Through Bore | 3.63 in |
| Pilot Diameter | 14.125 in |
| Bore Range [Max] | 8 in |
| Bushing Series | 8065 |
| Weight | 62.0 LB |
| Bore Range [Min] | 5.4375 in |
| Length Through Bore | 3.63 in |
| Pilot Diameter | 14.125 in |
| Bore Range [Max] | 8 in |
| Bushing Series | 8065 |
| Weight | 62.0 LB |