- 30 in Belt Width
- 4 1/2 in Roller Diameter
- Trougher Idler Type
- 20 degrees Trough Angle
- 30 3/4 in Roller Length
| Roller Dia. | 4 1/2 in |
| Trough Angle [Nom] | 20 ° |
| Base To Horizontal Roller Height | 7 1/4 in |
| Bolt Hole Spacing - Length | 39 in |
| Idler Type | Trougher |
| Roller Length | 30.75 in |
| Bolt Hole Spacing - Width | 6 in |
| Mounting Hole Size | 1/2 in |
| Overall Length | 41 in |
| Horizontal Roller Length | 10 1/2 in |
| Mounting Hole Spacing Width | 6 in |
| Mounting Hole Spacing Length | 39 in |
| Overall Height | 10.875 in |
| Inclined Roller Length | 10 1/2 in |
| Overall Width | 8 1/2 in |
| Belt Width | 30 in |
| Weight | 43.4 LB |

