- 32 in Belt Width
- 2 1/4 in Roller Diameter
- Flat Roll Return Idler Type
- 36 1/2 in Roller Length
| Belt Width | 32 in |
| Mounting Hole Spacing Length | 41 in |
| Bolt Hole Spacing - Length | 41 in |
| Overall Width | 6 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Idler Type | Flat Roll Return |
| Mounting Hole Spacing Width | 4 in |
| Roller Dia. | 2 1/4 in |
| Bolt Hole Spacing - Width | 4 in |
| Mounting Hole Size | 1/2 in |
| Roller Length | 36.5 in |
| Overall Length | 42.625 in |
| Weight | 20.8 LB |

