- 48 in Belt Width
- 2 1/4 in Roller Diameter
- Flat Roll Return Idler Type
- 52 1/2 in Roller Length
| Idler Type | Flat Roll Return |
| Overall Width | 6 in |
| Mounting Hole Spacing Width | 4 in |
| Mounting Hole Size | 1/2 in |
| Mounting Hole Spacing Length | 57 in |
| Roller Dia. | 2 1/4 in |
| Belt Width | 48 in |
| Overall Length | 58.625 in |
| Roller Length | 52.5 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Bolt Hole Spacing - Length | 57 in |
| Bolt Hole Spacing - Width | 4 in |
| Weight | 28.0 LB |

