- 24 in Belt Width
- 4 1/2 in Roller Diameter
- Return Idler Type
- 28 1/2 in Roller Length
| Overall Width | 6 in |
| Mounting Hole Size | 1/2 in |
| Overall Length | 34.625 in |
| Mounting Hole Spacing Width | 4 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Belt Width | 24 in |
| Roller Length | 28.5 in |
| Bolt Hole Spacing - Length | 33 in |
| Roller Dia. | 4 1/2 in |
| Idler Type | Return |
| Material | Steel |
| Mounting Hole Spacing Length | 33 in |
| Bolt Hole Spacing - Width | 4 in |
| Weight | 18.9 LB |

