- 20 in Belt Width
- 5 in Roller Diameter
- Rubber Disc Return Idler Type
- 24 1/4 in Roller Length
| Belt Width | 20 in |
| Mounting Hole Spacing Width | 4 in |
| Bolt Hole Spacing - Length | 29 in |
| Base to Center Height of Shaft | 1.5 in |
| Mounting Hole Spacing Length | 29 in |
| Overall Width | 6 in |
| Roller Dia. | 5 in |
| Idler Type | Rubber Disc Return |
| Overall Length | 30.625 in |
| Roller Length | 24.25 in |
| Horizontal Roller Length | 19 in |
| Bolt Hole Spacing - Width | 4 in |
| Weight | 20.7 LB |

