- 1 15/16" or Larger Shaft Requirement
description
- The Magnetic Encoder Adapter is the sister unit to the MS1 Sensor. Installation is quick and easy in the tradition of the MS1 Speed Switch break-away safety design.
applications
- Sensors
- Lights
- Cameras
features
- No guards required
- Holding power of 100 lb
| Shaft Diameter Requirement | 1 15/16 in or Larger |
| Weight | 1.0 LB |

