Precision Pulley & Idler
MDD1626PXT353/8HBG
SUPERSEDED BY PULL_XPD1626PXT353/8HBG MATL#= 110753493
Item #101440754
- Mine Duty Drum Pulley Type
- 16 in Outside Diameter
- 26 in Face Width
- Crown Face Type
- PXT35 Bushing Series
| Face Type | Crown Face |
| Lagging Type | Herringbone |
| Bushing Series | PXT35 |
| Pulley Type | Mine Duty Drum |
| Hub Size | 3/8 in |
| Outside Dia. | 16 in |
| Weight | 260.0 LB |
