- Mine Duty Drum Pulley Type
- 16 in Outside Diameter
- 60 in Face Width
- Crown Face Type
- K35 Bushing Series
| Pulley Type | Mine Duty Drum |
| Outside Dia. | 16 in |
| Face Type | Crown Face |
| Outside Dia. [Min] | 16 in |
| Bushing Series | K35 |
| Weight | 448.0 LB |
| Pulley Type | Mine Duty Drum |
| Outside Dia. | 16 in |
| Face Type | Crown Face |
| Outside Dia. [Min] | 16 in |
| Bushing Series | K35 |
| Weight | 448.0 LB |