- Mine Duty Wing Pulley Type
- 18 in Outside Diameter
- 26 in Face Width
- Crown Face Type
- K40 Bushing Series
| Bushing Series | K40 |
| Face Type | Crown Face |
| Pulley Type | Mine Duty Wing |
| Outside Dia. [Min] | 18 in |
| Outside Dia. | 18 in |
| Weight | 273.0 LB |
| Bushing Series | K40 |
| Face Type | Crown Face |
| Pulley Type | Mine Duty Wing |
| Outside Dia. [Min] | 18 in |
| Outside Dia. | 18 in |
| Weight | 273.0 LB |