- MS Series QD Bushing
- 100 mm Bore Size
- 7.875 in Bolt Circle
| Inch/Metric | Metric |
| Bushing Series | MS |
| Bore Size | 3.937 in - 100 mm |
| Bolt Circle Diameter | 7.875 in |
| Weight | 35.0 LB |
| Inch/Metric | Metric |
| Bushing Series | MS |
| Bore Size | 3.937 in - 100 mm |
| Bolt Circle Diameter | 7.875 in |
| Weight | 35.0 LB |