- MS Series QD Bushing
- 3.6875 in Bore Size
- 7.875 in Bolt Circle
| Bore Size | 3.688 in - 3 11/16 in |
| Inch/Metric | Inch |
| Bushing Series | MS |
| Bolt Circle Diameter | 7.875 in |
| Weight | 36.5 LB |
| Bore Size | 3.688 in - 3 11/16 in |
| Inch/Metric | Inch |
| Bushing Series | MS |
| Bolt Circle Diameter | 7.875 in |
| Weight | 36.5 LB |