Skip to content Skip to navigation menu
Precision Pulley & IdlerMS4 1/16

MS4 1/16

MS Series QD Short Bushing, 4.0625 in Bore
Item #104197590
  • MS Series QD Bushing
  • 4.0625 in Bore Size
  • 7.875 in Bolt Circle
Precision Pulley & IdlerMS4 1/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MS Series QD Bushing
  • 4.0625 in Bore Size
  • 7.875 in Bolt Circle
Bore Size 4.063 in - 4 1/16 in
Inch/Metric Inch
Bushing Series MS
Bolt Circle Diameter 7.875 in
Weight 33.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison