- MS Series QD Bushing
- 4.8125 in Bore Size
- 7.875 in Bolt Circle
| Inch/Metric | Inch |
| Bushing Series | MS |
| Bore Size | 4.813 in - 4 13/16 in |
| Bolt Circle Diameter | 7.875 in |
| Weight | 27.2 LB |
| Inch/Metric | Inch |
| Bushing Series | MS |
| Bore Size | 4.813 in - 4 13/16 in |
| Bolt Circle Diameter | 7.875 in |
| Weight | 27.2 LB |