- MS Series QD Bushing
- 4.9375 in Bore Size
- 7.875 in Bolt Circle
| Bolt Circle Diameter | 7.875 in |
| Inch/Metric | Inch |
| Bore Size | 4.938 in - 4 15/16 in |
| Bushing Series | MS |
| Weight | 26.09 LB |
| Bolt Circle Diameter | 7.875 in |
| Inch/Metric | Inch |
| Bore Size | 4.938 in - 4 15/16 in |
| Bushing Series | MS |
| Weight | 26.09 LB |