- MS Series QD Bushing
- 4.375 in Bore Size
- 7.875 in Bolt Circle
| Bolt Circle Diameter | 7.875 in |
| Bushing Series | MS |
| Inch/Metric | Inch |
| Bore Size | 4.375 in - 4 3/8 in |
| Weight | 31.0 LB |
| Bolt Circle Diameter | 7.875 in |
| Bushing Series | MS |
| Inch/Metric | Inch |
| Bore Size | 4.375 in - 4 3/8 in |
| Weight | 31.0 LB |