- MS Series QD Bushing
- 4.3125 in Bore Size
- 7.875 in Bolt Circle
| Bore Size | 4.313 in - 4 5/16 in |
| Bushing Series | MS |
| Bolt Circle Diameter | 7.875 in |
| Inch/Metric | Inch |
| Weight | 31.5 LB |
| Bore Size | 4.313 in - 4 5/16 in |
| Bushing Series | MS |
| Bolt Circle Diameter | 7.875 in |
| Inch/Metric | Inch |
| Weight | 31.5 LB |